-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Adjustable Parallel |
|---|---|
| Case Type | Plastic Pouch |
| Included Sizes | 1/2" to 11/16", 11/16" to 15/16", 15/16" to 1 5/16", 3/8" to 1/2" |
| Includes | Plastic Pouch |
| Includes Case | Yes |
| Length | 1 3/4", 2 1/8", 2 11/16", 3 9/16" |
| Maximum Size - Inch | 1 5/16" |
| Maximum Size - Mm | 33.3 mm |
| Minimum Size - Inch | 3/8" |
| Minimum Size - Mm | 9.5 mm |
| Number Of Pairs | 4 |
|---|---|
| Number Of Pieces | 4 |
| Parallelism | -0.001" to +0.001" |
| Range | 3/8" to 1 5/16" |
| Range (mm) | 9.5 mm to 33 mm |
| Range - Inch | 3/8" to 1 5/16" |
| Thickness | 9/32" |
| Type | Adjustable Steel Parallel Set |
| Width | 0.312" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 11.94 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)