-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Deheader |
|---|---|
| Blade Material | Hardened Steel |
| Body Material | Steel |
| Construction | Forged Steel |
| Features | Adjustable For Chime Variations, Sharp Edged Blade |
| For Use With | Steel Drums |
| Grip Material | Plastic |
| Handle | Ergonomic |
|---|---|
| Handle Style | Comfortable |
| Overall Height | 4 1/4" |
| Overall Length | 20.68" |
| Overall Width | 6" |
| Power Source | Manual |
Wesco 272018 manual drum deheader makes it easy to remove the top or bottom of closed-head steel drums. It does not require any power tool or torch. This drum deheader works like a heavy-duty can opener, pressing a sharp blade into the drum’s edge and cutting cleanly around the inside rim. As it cuts, it also flattens sharp edges for safety. This Wesco drum deheader is perfect for repurposing old drums for storage or utility. It is designed to open steel drums easily with a comfortable grip handle. Wesco 272018 drum dehader's angled blade offers optimum penetration and does not leave a sharp edge on the drum. It also features a vice-grip style mechanism to securely attach the unit to the drum.
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 52.53 |
| Width (cm) | 15.24 |
| HS Code | 8203300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)