-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1.13" |
| Base Length | 1.38" |
| Base Width | 1 14/25" |
| Handle Style | Straight |
| Holding Capacity | 1000 lbs. |
| Hook Adjustble Range | 25 mm |
| Hook Type | U-Hook (Vertical) |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 4.77" |
| Overall Length | 5.102" |
| Toggle Lock Plus | Yes |
Pull action latch clamps feature a handle to place a clamping pull bar / hook around a workpiece / fixture (oriented horizontally or vertically to the clamp base). Destaco pull action latch clamps are available in fixed latch, U hook (horizontal & vertical) and J hook styles for pulling / closing fixtures frequently in consumer goods, aerospace, transportation, automotive and food & packaging industries. Destaco 334 Series clampsuse a vertical U hook to close a workpiece that is placed perpendicular to the clamp base. Their ergonomic handles are equipped with a patented thumb control lever for a quick, single handed operation. These clamps feature flanged base for quick & easy mounting on a flat surface / workpiece. Destaco 334-R-M-25 clamp is provided with a 25 mm longer U hook than a standard length U hook style clamp for closing a workpiece at a greater distance. It is equipped with Toggle Lock Plus mechanism for preventing its accidental opening during the operation. This latch clamp has steel construction for strength to withstand regular wear & tear due to harsh usage. It has a maximum holding capacity of 1000 lb. Raptor Supplies offers this clamp in variants having stainless steel construction to resist corrosion; without Toggle Lock Plus mechanism to reduce operating costs where secondary locking of the clamp is not required. You can order these latch clamps in variants having different hook lengths (standard length, 50 mm longer than standard length & 100 mm longer than standard length), by simply removing -M-25 or adding -M-50 & -M-100 at the end of the model number.
We also offer Destaco 331-R-M-25pull action latch clamp having a maximum holding capacity of 720 lb and a horizontal U hook for pulling a workpiece placed parallel to its clamp base.
| Height (cm) | 6.02 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 2.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Destaco 334-R-M-25 latch clamp is used for repeated latching, moulding & assembly operations on fixtures, such as lids, chamber doors & access covers.
Raptor Supplies delivers similar clamp variants, such as Destaco 334-M-25 without Destaco Toggle Lock Plus mechanism for reducing operating costs. We can also supply Destaco 334-RSS-M-25 latch clamp having stainless steel construction for corrosion resistance and durability.
Destaco supplies similar latch clamps in different hook lengths, such as standard length (334-R), 50 mm longer than the standard length (334-R-M-50) and 100 mm longer than the standard hook length (334-R-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp, and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)