-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Transformer |
|---|---|
| Depth | 3.34" , 3.38" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Finish | Epoxy Resin Varnish |
| Enclosure Style | Open |
| Fingersafe Cover Compatibility | FSC1 |
| Frequency | 50/60 Hz |
| Height | 2.89" |
| Includes | 24" Pre-Wired Primary And Secondary Leads |
| Input Voltage | 240/480V AC |
| Insulation Temperature | 221°F |
| Manufacturers Warranty Length | 10 yrs. |
| Material | Copper |
| Mounting | Panel |
| Mounting Location | Foot |
| Number Of Phases | 1 |
| Output Voltage | 24V AC |
|---|---|
| Overall Depth | 3.34" |
| Overall Height | 2.89" |
| Overall Width | 3.38" |
| Phase | 1 |
| Power Rating | 100 VA |
| Primary To Secondary Voltage | 240V x 480/24V |
| Returnability | Yes |
| Temp. Rise | 55°C |
| Type | T |
| Va Rating | 100 VA |
| Width | 3.34" , 3.38" |
| Protective Device | None |
| Standards | CSA FILE LR37055 GUIDE 184-N-90, REACH, ROHS, UL LISTED FILE E61239 |
| Warranty | 10 yrs. |
| Height (cm) | 7.49 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 8.51 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.71 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)