-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control Transformer |
|---|---|
| Depth | 6.3" , 8.9" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Finish | Epoxy Resin Varnish |
| Enclosure Style | Open |
| Fingersafe Cover Compatibility | FSC2 |
| Frequency | 50/60 Hz |
| Height | 4.51" , 7" |
| Input Voltage | 240/480V AC |
| Insulation Temperature | 356°F |
| Manufacturers Warranty Length | 10 yrs. |
| Material | Copper |
| Mounting | Panel |
| Mounting Location | Foot |
| Number Of Phases | 1 |
| Output Voltage | 24V AC |
|---|---|
| Overall Depth | 6.3" |
| Overall Height | 4.51" |
| Overall Width | 5 1/4" |
| Phase | 1 |
| Power Rating | 1 kVA |
| Primary To Secondary Voltage | 240V x 480/24V |
| Returnability | No |
| Temp. Rise | 115°C |
| Type | T |
| Va Rating | 1 kVA |
| Width | 5.25" , 8 1/5" |
| Protective Device | None |
| Standards | CSA FILE LR37055 GUIDE 184-N-90, REACH, ROHS, UL LISTED FILE E61239 |
| Warranty | 10 yrs. |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 27.94 |
| HS Code | 8504320000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)