-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Industrial And General Fabrication, Light Fabrication, Repair And Maintenance, Structural Steel Fabrication |
| Body Dia. | 4 18/25" |
| Body Diameter | 4.72" |
| Cga Number | RP_CGA 540 |
| Coefficient Of Volume | 0.14 |
| Compatible Gas Type | Oxygen |
| Control Type | Knob |
| Delivery | 2300 SCFH |
| Delivery Pressure Range | 5 psi to 125 psi |
| Diaphragm Material | Neoprene |
| Features | Advanced Design, Compact Layout, Durable Construction, Perfect Blend Of Form And Functionality, The Edge Series Is Designed With A Single Impact Point Configured To Help Protect Elements Critical To System Integrity, User Friendly Architecture |
| For Gas Type | Oxygen |
| Gas Service | Oxygen |
| Gauge Diameter | 1 1/2" |
| Gauge Size | 1 1/2" |
| Gauges Delivery Pressure | 200 psi |
| Includes | Built In Gauge Guard, Color Coded Knob |
| Inlet Connection | CGA 540 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.908"-14 |
| Inlet Connection Type | NGO |
| Inlet Pressure (maximum) | 3000 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
|---|---|
| Maximum Gauge Outlet Pressure | 4000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | 2 |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Male |
| Outlet Connection Size | 9/16"-18 |
| Outlet Pressure (maximum) | 125 psig |
| Outlet Pressure (minimum) | 5 psig |
| Outlet Thread Direction | Right Hand |
| Outlet Thread Size | 9/16-18 |
| Overall Depth | 4.72" |
| Overall Height | 4 2/5" |
| Overall Length | 4.4" |
| Overall Width | 6.85" |
| Regulator Capacity | Heavy Duty |
| Regulator Series | Ets4 Edge Series |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 4000 psi |
| Thread Direction | Right Hand |
| Thread Type | Male |
| Width | 6.85" |
| Standards | ASTM G175, ETL LISTED, UL252 |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 19.56 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.5425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)