-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Cutting, Heating, Welding |
| Body Material | Brass |
| Cga Number | RP_CGA 540 |
| Coefficient Of Volume | 0.1 |
| Compatible Gas Type | Oxygen |
| Control Type | T-Handle |
| Delivery | 5900 SCFH |
| Delivery Pressure Range | 5 psi to 125 psi |
| Diaphragm Material | Neoprene |
| Features | Tried And True Brass Design Delivers Excellent Gas Control Characteristics That Meets The Demands Of Precise Cutting, Welding And Heating Applications |
| Flow Coefficient | 0.109 |
| For Gas Type | Oxygen |
| Gas Service | Oxygen |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 200 psi |
| Height | 5.13" |
| Includes | Not Applicable |
| Inlet Connection | CGA 540 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.908"-14 |
| Inlet Connection Type | NGO |
| Inlet Pressure (maximum) | 3000 psig |
|---|---|
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Gauge Outlet Pressure | 4000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | 1 |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Male |
| Outlet Connection Size | 9/16"-18 |
| Outlet Pressure (maximum) | 125 psig |
| Outlet Pressure (minimum) | 5 psig |
| Outlet Thread Direction | Right Hand |
| Overall Depth | 4.25" |
| Overall Height | 5.13" |
| Overall Length | 6 1/4" |
| Overall Width | 6.38" |
| Regulator Application | General Purpose |
| Regulator Capacity | Medium Duty |
| Regulator Series | Sr 250 Series |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 4000 psi |
| Width | 6.38" |
| Standards | ETL LISTED, UL252 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 19.05 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)