-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | General Purpose |
| Body Dia. | 2 1/2" |
| Body Material | Brass |
| Cga Connection Inlet | 300 |
| Cga Connection Outlet | 9/16"-18 |
| Cga Number | RP_CGA 300 |
| Coefficient Of Volume | 0.1 |
| Compatible Gas Type | Acetylene |
| Control Type | T-Handle |
| Cylinder Gas | Acetylene |
| Delivery | 900 SCFH |
| Delivery Pressure Range | 2 psi to 15 psi |
| Diaphragm Material | Neoprene |
| Features | Tried And True Brass Design Delivers Excellent Gas Control Characteristics That Meets The Demands Of Precise Cutting, Welding And Heating Applications |
| Flow Coefficient | 0.109 |
| For Gas Type | Acetylene |
| Gas Service | Acetylene |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 30 psi |
| Height | 5.13" |
| Includes | Not Applicable |
| Inlet Connection | CGA 300 |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 3000 psi |
| Inlet Pressure (maximum) | 3000 psig |
|---|---|
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Gauge Outlet Pressure | 3000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | 1 |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 9/16"-18 |
| Outlet Pressure (maximum) | 15 psig |
| Outlet Pressure (minimum) | 2 psig |
| Outlet Thread Direction | Left Hand |
| Outlet Thread Size | 9/16"-18 |
| Overall Depth | 4.25" |
| Overall Height | 5.13" |
| Overall Length | 6 1/2" |
| Overall Width | 6.38" |
| Regulator Application | General Purpose |
| Regulator Capacity | Medium Duty |
| Regulator Series | Sr 250 Series |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 3000 psi |
| Thread Direction | Left Hand |
| Thread Type | Male |
| Type | Single Stage, Medium Duty |
| Width | 6.38" |
| Standards | ETL LISTED, UL252 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 16 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)