-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screen |
|---|---|
| Color | Yellow |
| Compatible Manufacturer Model Number | LST125-80, LST150-80 |
| Compatible Mfr. Model Number | LST125-80, LST150-80 |
| Compatible With Grainger Part Number | 3DTX9, 3DTY5 |
| Diameter | 2 1/4" |
| Length | 8" |
| Mesh Size | 80 |
|---|---|
| Micron Rating | 177 µm |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 316 |
| Screen Mesh Size | 80 mesh |
| Size | 1 1/4" to 1 1/2" |
| Strainer Type | Mesh |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.59 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)