-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Line Strainer |
|---|---|
| Body Material | Polypropylene |
| Bowl Color | Black |
| Color | Black |
| Connection Gender | Female |
| Connection Size | 1 1/2" |
| Connection Type | NPT |
| Gasket Material | EPDM |
| Grade | Grade 316 |
| Height | 11 7/16" |
| Includes Screen | Yes |
| Incoming Tube Size | 1 1/2" |
| Length | 5 1/4" |
| Material | Polypropylene |
| Material Grade | Grade 316 |
|---|---|
| Max. Fluid Temp. | 150°F |
| Max. Operating Pressure | 300 psi |
| Maximum Pressure | 300 psi |
| Maximum Pressure At 100°f | 254 psi |
| Maximum Temperature | 150°F |
| Mesh Size | 80 |
| Micron Rating | 177 |
| Outgoing Tube Size | 1 1/2" |
| Pipe Size | 1 1/2" |
| Screen Material | Stainless Steel |
| Screen Mesh Size | 80 mesh |
| Strainer Type | Mesh |
| Height (cm) | 29.05 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 13.21 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)