-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Street Elbow, 90 Degrees |
|---|---|
| Angle | 90° |
| Color | Black |
| Connection Type | FNPT x MNPT |
| Material | Polypropylene |
| Max. Pressure | 150 psi |
|---|---|
| Pipe Size | 2" |
| Schedule | 80 |
| Size | 2" |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)