-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Polypropylene |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Polypropylene |
| Flow Pattern | L Flow |
| For Media | Water |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Height | 3.43" |
| Handle Material | Polypropylene |
| Handle Type | T Handle |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Female |
| Inlet Connection Height | 3.13" |
| Inlet Connection Size | 1 1/2" |
| Inlet Connection Type | NPT |
| Max. Operating Pressure | 225 psi |
| Max. Operating Temp. | 150°F |
| Max. Pressure | 100 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 225 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Media Temp. Range | 0°F to 150°F |
| Nominal Valve Size | 1 1/2" |
| Number Of Pieces | 3 |
| Number Of Ways | 3 |
| Outlet Connection Gender - Side 1 | Female |
| Outlet Connection Gender - Side 2 | Female |
| Outlet Connection Size - Side 1 | 1 1/2" |
| Outlet Connection Size - Side 2 | 1 1/2" |
| Outlet Connection Type - Side 1 | NPT |
| Outlet Connection Type - Side 2 | NPT |
| Overall Length | 4.63" |
| Pipe Size | 1 1/2" |
| Port | Full |
| Seal Material | FKM |
| Seat Material | PTFE |
| Stem Material | PTFE |
| Stem Type | Self Lubricating |
| Temp. Range | -20°F to +150°F |
| Type | Bottom Load |
| Valve Construction | Three-Piece |
| Valve Size | 1 1/2" |
| Vented Ball Valve | Non Vented |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 10.57 |
| Width (cm) | 9.14 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)