-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | Polypropylene |
| Ball Valve Product Group | Manual |
| Body Material | Polypropylene |
| Handle Material | Polypropylene |
| Handle Type | Lever |
| Max. Operating Pressure | 225 psi |
| Max. Operating Temp. | 150°F |
| Max. Pressure | 100 psi WOG |
| Number Of Pieces | 3 |
| Number Of Ways | 3 |
|---|---|
| Pipe Size | 2" |
| Port | Full |
| Seal Material | FKM, PTFE |
| Seat Material | PTFE |
| Stem Material | Polypropylene |
| Temp. Range | -20°F to +150°F |
| Type | Side Load |
| Valve Size | 2" |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 13.74 |
| Width (cm) | 14.22 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)