-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Class | Class 10 |
| Dimensional Standards | Din 934 |
| Finish | Zinc Plated |
| Height | 8 mm |
| Hex Height | 8 mm |
| Hex Type | Standard Hex |
| Hex Width | 17 mm |
| Material | Steel |
|---|---|
| Material Grade/class | Class 10 |
| Nut Type | Standard Hex |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Size | M10 x 1.5 |
| Thread Type | Metric |
| Width | 17 mm |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.89 |
|---|---|
| Weight (kg) | 1.0912 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)