-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Clamp |
|---|---|
| Attachment Diameter | 2" |
| Attachment Type | Load Ring With Chain |
| Clamp Type | Plate Clamp |
| Close Type | Manual |
| Grip Type | Teeth |
| Jaw Material | Steel |
| Lifting Operation | Vertical Lift With 180°Flip |
| Lock Type | Locking Screw |
| Material | Steel |
| Maximum Jaw Opening | 1 1/4" |
| Maximum Material Thickness | 1 1/4" |
|---|---|
| Minimum Jaw Opening | 0" |
| Minimum Material Thickness | 0" |
| Open Type | Manual |
| Operation | Vertical Lift With 180° Flip |
| Overall Depth | 8 1/2" |
| Overall Height | 14 1/4" |
| Overall Width | 3 3/8" |
| Safe Working Load | 3000 lbs. |
| Working Load Limit | 3000 lbs. |
| Standards | ASME BTH-1 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 7.62 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.9525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)