-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Clamp |
|---|---|
| Attachment Diameter | 2 1/2" |
| Attachment Type | Load Ring |
| Clamp Type | Plate Clamp |
| Close Type | Manual With Lock |
| Grip Type | Teeth |
| Jaw Material | Steel |
| Lifting Operation | Vertical, Horizontal |
| Lifting Point | Load Ring |
| Lock Type | Lock Closed |
| Material | Steel |
| Maximum Jaw Opening | 3/4" |
|---|---|
| Maximum Material Thickness | 3/4" |
| Minimum Jaw Opening | 0" |
| Minimum Material Thickness | 0" |
| Open Type | Manual |
| Operation | Horizontal Lift, Vertical Lift |
| Overall Depth | 6 1/2" |
| Overall Height | 13 1/2" |
| Overall Width | 2 7/8" |
| Working Load Limit | 2000 lbs. |
| Standards | ASME BTH-1 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 7.62 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)