-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Components Included | Float |
| Conduit Size | 1/2" |
| Contact Form | SPST |
| Current Rating | 0.28A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Float Dia. | 1" |
| Float Length | 1 3/4" |
| Float Material | Polypropylene |
| Float Specific Gravity | 0.6 |
| Float Switch Float Material | Polypropylene |
| Gauge | 22 ga. |
| Max. Current | 0.28A |
| Max. Pressure | 100 psi |
| Max. Voltage | 240V |
| Minimum Media Specific Gravity | 0.63 xg |
| Mounting | Side |
|---|---|
| Mounting Position | Horizontal |
| Operating Temp. | 221°F |
| Operating Temperature - Maximum | 221°F |
| Overall Length | 2 3/4" |
| Overall Width | 3/5" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 100 psi |
| Series | M8750 Series |
| Stem Length | 2 3/4" |
| Stem Material | Polypropylene |
| Stem Thread Size | 1/2" , NPT |
| Switch Action | Select |
| Switch Function | Select |
| Voltage Rating - Maximum | 120V DC/240V AC |
| Width | 3/5" |
| Standards | CE, CSA, NSF, UL LISTED |
Madison M8750 liquid level switch monitors and controls the levels of liquids within tanks. It plays a pivotal role in ensuring operational efficiency and safety. This switch is useful in the manufacturing, chemical processing, water treatment and oil & gas industries to manage and optimise liquid storage systems. By employing this Madison M8750 tank liquid level switch, companies can maintain a consistent and reliable supply of liquids. As a result, they can ensure seamless operation of machinery and processes. This switch also contributes to cost-effectiveness by reducing the risk of spills, minimising waste and optimising resource utilisation.
| Height (cm) | 7.24 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 1.52 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |



It contributes significantly to safety by preventing overflows that could lead to spills or leaks. This is particularly important in industries dealing with hazardous materials, where avoiding accidents and ensuring a secure working environment are paramount.
Tank liquid level switches support environmental sustainability by minimising the risk of spills, thereby reducing resource wastage.
Yes, this tank liquid level switch plays a role in predictive maintenance strategies for industrial equipment. It provides valuable data that can be analysed to predict potential issues, allowing industrialists to schedule maintenance activities before major problems arise and reducing unplanned downtime.
It can be seamlessly integrated into Industry 4.0 and smart manufacturing initiatives. Its compatibility with digital systems allows industrialists to incorporate this switch into IoT networks, enabling remote monitoring, data analytics and real-time decision-making. This integration contributes to the advancement of smart factories and enhances the overall efficiency and connectivity of industrial processes.
It is suitable for horizontal mounting style. However, if you require a similar unit with the vertical mounting style, check out Madison M8800 liquid level switch.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)