-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Colla Psible Bulk Container |
|---|---|
| Caster Type | Not Applicable |
| Caster Wheel Diameter | Not Applicable |
| Collapsible | Yes |
| Color | Black |
| Container Wall Type | Solid |
| Finish | Unfinished |
| Folded Depth | 32" |
| Folded Height | 13 1/8" |
| Folded Width | 30" |
| Fork Entry | 4-Way Entry |
| Fork Pockets | Yes |
| Includes Lid | No |
| Inside Height | 27 1/4" |
| Inside Length | 29 1/2" |
| Inside Width | 27 3/8" |
| Lid Type | Not Applicable |
| Load Capacity | 1800 lbs. |
| Material | Plastic |
| Maximum Ambient Temperature | 120°F |
|---|---|
| Minimum Ambient Temperature | -20°F |
| Mobility | Stationary |
| Number Of Drop Doors | 2 |
| Outside Height | 34" |
| Outside Length | 32" |
| Outside Width | 30" |
| Overall Height | 34" |
| Overall Length | 32" |
| Overall Lxwxh | 32" x 30" x 34" |
| Overall Width | 30" |
| Physical State | Structural Foam |
| Resistant To | Impact |
| Shape | Rectangular |
| Stackable | Yes |
| Storage Capacity | 12.9 cu. ft. |
| Volume | 12.25 cu. ft. |
| Wall Type | Solid |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 81.28 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)