-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Plug |
|---|---|
| Application | Lubricating Systems, General Industrial, Air Systems, Chemicals, Waste Systems |
| Basic Fitting Shape | Plug |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Body Material | Stainless Steel |
| Connection Type | MNPT |
| Finish/coating | Bright |
| Fitting Connection Type | MNPT |
| Fitting Material | Stainless Steel |
| Fitting Side A Gender | Male |
| Fitting Side B Gender | Male, Female |
| Fitting Side B Type | NPT, BSPT |
| Fittings Sub-category | Plugs |
| Gender | Male |
| Grade | Grade 316 |
| Hex Size | 9/16" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
|---|---|
| Magnetic | No |
| Material Grade | 316L |
| Max. Pressure | 8000 psi |
| Maximum Operating Pressure | 7500 psi |
| Nominal Pipe Size | 1/4" |
| Overall Length | 3/4" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 1/4" |
| Plug Construction | Cored |
| Plug Drive Style | 9/16" Hex |
| Pressure Rating | 7500 psi |
| Specific Fitting Shape | Hex Head Plug |
| Specific Pipe Fitting Shape | Hex Head Plug |
| Temp. Range | -425°F to +1200°F |
| Thread Size | 1/4"-18 |
| Standards | ANSI B1.20.1, ANSI B31.1, ANSI B31.3 |
| Height (cm) | 1.43 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 1.43 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)