-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Remote Water Chiller |
|---|---|
| Bubbler Style | No Bubbler |
| Chilling Capacity | 1.5 GPH |
| Compressor Hp | 1/8 hp |
| Environment | Indoor |
| Features | All Stainless Steel Waterway, Allows Flexible Installation Location Of Refrigeration, Up To 15 ft. From Dispensing Location, Compatible With Reverse Osmosis Water, Converts Any Drinking Fountain Into A Water Cooler, Hermetically Sealed Refrigeration System Provides Chilled Water, Ideal For Permanently Wired Applications, Small Size Ideal For Under Counter Installation |
| Filtered | No |
| Flow Rate | 1.5 GPH |
| For No. Of Fountains | 1 |
| For Station Type | Drinking Fountains |
| Frequency | 60 Hz |
| Full Load Amps | 1.7A |
| Full Load Current | 1.8A |
| Height | 14" |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes Water Filter | No |
| Inlet Tube Outside Diameter | 1/4" |
| Length | 17" |
| Manufacturer Warranty Length | 1 yr. Electrical Components And Water System, 5 yrs. Refrigeration System |
| Max. Recommended Install Distance | 15 ft. |
|---|---|
| Maximum Flow Rate | 2 GPH |
| Maximum Supply Line Pressure | 105 psi |
| Minimum Supply Line Pressure | 40 psi |
| Mounting Location | Remote Install |
| No. Of Stations | 1 |
| Operating Voltage | 115V AC |
| Outlet Tube Outside Diameter | 1/4" |
| Outside Dia. | 1/4" |
| Overall Depth | 7" |
| Overall Dimensions | 17" x 7" x 14" |
| Overall Height | 14" |
| Overall Width | 17" |
| Power Consumption | 140 W |
| Recommended Install Distance | Maximum 15 ft. |
| Refrigerant Type | R134A |
| Temperature Adjustment | Adjustable |
| Ventilation Clearance | 3" |
| Width | 7" |
| Standards | BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, NSF 372 (LEAD FREE), NSF 61, UL 399 |
| Height (cm) | 45.08 |
|---|---|
| Length (cm) | 47.62 |
| Width (cm) | 22.22 |
| HS Code | 8418690150 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)