-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Remote Water Chiller |
|---|---|
| Activation Type | No Activation |
| Chilling Capacity | 10 GPH |
| Compressor Hp | 1/4 hp |
| Environment | Indoor |
| Features | Allows Flexible Installation Location Of Refrigeration, Up To 15 ft. From Dispensing Location, Converts Any Drinking Fountain Into A Water Cooler, Fully Enclosed For Safe Mounting Anywhere, Hermetically Sealed Refrigeration System Provides Chilled Water, Ideal For Permanently Wired Applications, Large Capacity Tank And Increased Cooling Capacity For Demanding Applications |
| Filtered | No |
| Finish | Galvanized |
| Flow Rate | 9.6 GPH |
| For No. Of Fountains | 2 |
| For Station Type | Drinking Fountains |
| Frequency | 60 Hz |
| Full Load Amps | 5.8A |
| Height | 22" |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes | Water Chiller |
| Includes Water Filter | No |
| Inlet Tube Outside Diameter | 3/8" |
| Length | 19 1/2" |
| Manufacturer Warranty Length | 1 yr. Electrical Components And Water System, 5 yrs. Refrigeration System |
| Material | Steel |
| Max. Recommended Install Distance | 15 ft. |
|---|---|
| Maximum Flow Rate | 10 GPH |
| Maximum Supply Line Pressure | 105 psi |
| Minimum Supply Line Pressure | 40 psi |
| Mounting Location | Remote Install |
| No. Of Stations | 2 |
| Operating Voltage | 115V AC |
| Outlet Tube Outside Diameter | 3/8" |
| Outside Dia. | 3/8" |
| Overall Depth | 7 7/8" |
| Overall Dimensions | 19 1/2" x 7 7/8" x 22" |
| Overall Height | 22" |
| Overall Width | 19 1/2" |
| Power Consumption | 490 W |
| Recommended Install Distance | Maximum 15 ft. |
| Refrigerant Type | R134A |
| Temperature Adjustment | Adjustable |
| Ventilation Clearance | 6" Front, 3" Rear, Installed" An Enclosure: 1" Each Side, 3" Rear And 3" Above |
| Voltage | 115V AC |
| Width | 7 7/8" |
| Standards | BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, NSF 372 (LEAD FREE), NSF 61, UL 399 |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 28.58 |
| HS Code | 8418690150 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)