-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 131°F |
| Application | Damper and Valve |
| Control Signal | On/Off |
| Depth | 3 3/16" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Cable |
| For Shaft Dia. | 3/4" |
| For Shaft Diameter | 3/4" |
| For Shaft Height | 1/2" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 1/2" |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 10 5/16" |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 120V AC |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 131°F |
| Minimum Operating Temperature | -40°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
|---|---|
| Overall Depth | 3 1/4" |
| Overall Height | 10 3/8" |
| Overall Width | 4" |
| Power Consumption | 25 VA |
| Product Type | Actuator |
| Rated Torque | 177 lbs.-in. |
| Replaces Honeywell Motors | MS4120A1001 |
| Return Action | Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering Clamping |
| Spring Return | Spring Return |
| Stroke Deg. | 90° |
| System Application | Dampers |
| Time To Close | 57 sec. |
| Timing | 24 sec. to 57 sec. |
| Torque | 177 lbs.-in. |
| Type | Spring Return |
| Voltage | 120V AC |
| Width | 4" |
| Height (cm) | 26.19 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 10.16 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.636 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)