-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pin Remover |
|---|---|
| Body Material | Steel |
| Capacity | 30 ton. |
| Features | Works On Both Straight And Tapered Kingpins |
| For Maximum Pin Length | 11 1/4" |
| For Pin Diameter | 7/8" to 2" |
| For Pin Type | Straight King Pin, Tapered King Pin |
| Force Capacity | 30 ton. |
| Height | 27 1/2" |
|---|---|
| Includes | Anchor Pin Adapter, Hose, Hose Half Coupler, Hydraulic Hand Pump, Power Twin 30 Ton Ram |
| Maximum Height | 27 45/64" |
| Product Type | King Pin Pusher Set |
| Type | Hydraulic |
| Used For | Buses And Trucks |
| Width | 8 1/2" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 70.36 |
| Width (cm) | 26.67 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)