OTC TOOLS 4122A Hydraulic Pin Remover, 9 W x 13 H, 50 Capacity

Item: CD2MRK
Model: 4122A
Cross Ref: 407J99
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,838.40
10% off
$3,454.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pin Remover
Body Material Steel
Collar Thread Size 6"-12
Force Capacity 50 ton.
Height 13"
Includes Protective Base Plate And Bolts, Ram Half Coupler, Single Acting Hydraulic Ram, Threaded Saddle
Maximum Height 13"
Outside Diameter 6 17/64"
Product Type King Pin Removal Tool
Stroke 3"
Type Hydraulic
Used For Industrial Equipment
Standards ASME B30.1

Shipping Information

Height (cm) 33.02
Length (cm) 22.86
Width (cm) 15.24
Country Of Origin US
Weight (kg) 33.3

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site