-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Transformer |
|---|---|
| Depth | 3.21" |
| Enclosure Finish | No Finish |
| Enclosure Style | Encapsulated |
| For Fuse Class | Midget |
| Frequency | 50/60 Hz |
| Fused | No |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 3.11" |
| Includes | Factory Installed Secondary Fuse Clip |
|---|---|
| Mounting | Panel |
| Phase | 1 |
| Protection Device | Secondary Fuse |
| Type | Encapsulated |
| Va Rating | 50 VA |
| Va Rating - Transformer | 50 VA |
| Width | 3" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.97 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)