-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Element,Filter 20 Micron |
|---|---|
| Collapse Rating | 3000 psid |
| Element Length | Double |
| Filter Media Code | 20Q |
| Filter Media Type | Microglass III |
| Filter Type | Element |
| Fits Brand | Parker |
| For Use With | Hydraulic Pressure Filter |
| For Use With Mfr. Model Number | 30P Series |
| Housing Type - Filters | Double Length |
|---|---|
| Micron Rating | 20 ton. |
| Nominal Filter Rating | 20 µm |
| Operating Temp. Range | -40°F to +225°F |
| Outside Dia. | 2.44" |
| Parker Interchange | 15P-30P-30PD |
| Seal Material | Fluorocarbon |
| Series | 30P Series |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 23.57 |
| Width (cm) | 6.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)