-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Instrumentation Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Body Material | 316 Stainless Steel |
| Cap To Inlet Center | 7.406" |
| Check Mechanism | Poppet |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 1 psi |
| Flow Coefficient (cv) | 3.53 |
| Flow Rate | 11.2 GPM |
| For Media | Fluids, Gas |
| Grade | Grade 316 |
| Height - Cap To Inlet Center | 7 3/8" |
| Length | 3 9/16" |
| Material | Stainless Steel |
| Max. Pressure (cwp) | 6000 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Temp. | 400°F |
| Max. Water Pressure | 6000 psi |
| Media Temp. Range | -15°F to +400°F |
| Media Temperature Range | -15°F to +400°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 400°F |
| Operating Temperature - Minimum | -15°F |
| Overall Length | 3.56" |
| Pipe Size | 1/2" |
| Seal Material | FKM |
| Seat Material | FKM |
| Silent Check | Standard |
| Size | 1/2" |
| Spring Material | 316 Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | C Series |
| Standards | ASTM A 276 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 9.05 |
| Width (cm) | 3.81 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)