-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockout/Tagout Center |
|---|---|
| Background Color | Red, White |
| Color | Red, White |
| Cover Type | Open Front |
| Depth | 4 3/8" |
| Dimensions (h X W) | 29" x 23.88" |
| Door Type | Uncovered |
| Filled | No |
| Height | 29" |
| Includes | Highly Visible Distribution Point For Lockout/Tagout Equipment And Information |
| Language | English |
| Legend | Safety Lockout/Tagout Center |
| Legend Type | Text |
| Lockout Visibility | Board Only |
| Material | Acrylic |
| Max. Number Of Padlocks | 8 |
| Mounting Location | Wall |
|---|---|
| No. Of Compartments | 1 |
| Number Of Components | 0 |
| Number Of Lockouts Included | 0 |
| Number Of Padlocks Held | 8 |
| Number Of Padlocks Included | 0 |
| Overall Depth | 4.38" |
| Overall Height | 29" |
| Overall Width | 23.88" |
| Padlock Key Type | No Padlocks |
| Portable | No |
| Standards | OSHA 1910.147 |
| Station Type | Lockout Station |
| Visibility Inside | Board Only |
| Wall Mounting | Yes |
| Width | 23 7/8" |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 83.57 |
| Width (cm) | 67.31 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.77 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)