-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Task Light |
|---|---|
| Arm Adjustability | Any Which Way |
| Arm Design | Gooseneck |
| Arm Length | 18" |
| Arm Material | Steel |
| Arm Reach | 18" |
| Beam Angle | 60° |
| Bulb Wattage | 5.5 W |
| Color | Black |
| Cord Conductor | 9 |
| Cord Designation | SPT-1 |
| Cord Wire Gauge | 18 AWG |
| Electrical Connection Type | DC Adapter |
| Head Material | Steel |
| Includes | DC Adapter |
| Includes Bulb | Yes |
| Lamp Included | Yes |
| Lighting Technology | LED |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Material | Steel |
| Maximum Brightness | 350 lm |
| Mounting Type | Magnet , Magnetic Base |
| Number Of Cord Wires | 2 |
| Operating Voltage | 100-240V AC |
| Overall Reach | 18" |
| Power Cord Length | 5 ft. |
| Special Features | Magnetic Base |
| Switch | Rotary |
| Switch Type | Rotary |
| Transformer | DC Adaptor |
| Type | Gooseneck Arm |
| Voltage | 100-240V |
| Waterproof | No |
| Wattage | 5.5 W |
| Standards | ETL LISTED, FCC/CEC |
| Height (cm) | 24.99 |
|---|---|
| Length (cm) | 11.71 |
| Width (cm) | 18.29 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.1475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)