-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Corrosives |
| Body Material | Stainless Steel |
| Check Mechanism | Poppet |
| Connection Size | 1/2" |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Compression x Compression |
| Connection Type - Side 1 | Compression |
| Connection Type - Side 2 | Compression |
| Cracking Pressure | 10 psi |
| Flow Coefficient (cv) | 3.3 |
| Flow Design | Single |
| Flow Rate | 3.3 GPM |
| For Media | Fluids, Gas |
| Full Flow - Valves | No |
| Grade | Grade 316 |
| Hex Size | 1 1/4" |
| Length | 4 1/16" |
| Material | Stainless Steel |
| Max. Operating Pressure | 6000 psi |
| Max. Pressure (cwp) | 6000 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | -15°F to +400°F |
| Max. Water Pressure | 6000 psi |
| Media Temp. Range | -15°F to +400°F |
| Media Temperature Range | -15°F to +400°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Operating Temperature - Maximum | 400°F |
| Operating Temperature - Minimum | -15°F |
| Overall Length | 4.08" |
| Pipe Size | 1/2" |
| Seal Material | Fluorocarbon |
| Seal Material - Check Valves | Fluorocarbon |
| Seat Material | FKM |
| Seat Material - Check Valves | Fluorocarbon |
| Silent Check | Standard |
| Spring Material | Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | C Series |
| Standards | ASTM A 276 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 10.32 |
| Width (cm) | 3.18 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)