-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Components Included | Float |
| Conduit Size | 1/8" |
| Contact Form | SPST |
| Current Rating | 0.28A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Float Dia. | 1" |
| Float Length | 1" |
| Float Material | Polypropylene |
| Float Rod Angle | Vertical |
| Float Specific Gravity | 0.8 |
| Float Switch Float Material | Polypropylene |
| Gauge | 22 ga. |
| Height | 2 1/4" |
| Max. Pressure | 100 psi |
| Max. Voltage | 240V |
| Minimum Media Specific Gravity | 1 xg |
| Mounting | Vertical Open Tank |
| Mounting Position | Vertical |
|---|---|
| Mounting Style | Open Tank Vertical |
| Operating Temp. | 221°F |
| Operating Temperature - Maximum | 221°F |
| Overall Height | 2 1/4" |
| Overall Length | 2 1/4" |
| Overall Width | 1" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 100 psi |
| Series | M8000 Series |
| Stem Length | 1.63" |
| Stem Material | Polypropylene |
| Stem Thread Size | 1/8" |
| Switch Action | Select |
| Switch Function | Select |
| Thread Type | NPT |
| Voltage Rating - Maximum | 120V DC/240V AC |
| Width | 1" |
| Standards | CE, CSA, NSF, UL LISTED |
Madison M8000 liquid level switch is ideal for monitoring and controlling liquid levels in tanks, reservoirs or vessels. This level switch provides reliable detection of liquid levels, signalling the system to activate or deactivate based on predetermined thresholds. The switch is used in manufacturing, water treatment and chemical processing, where precise liquid level management is essential for operational success.
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.54 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |



The float's specific gravity is precisely set at 0.8, contributing to accurate liquid level detection.
This liquid level switch has operating temperatures up to 221 degrees F. Raptor Supplies also offers Madison M5970 liquid level switch that can withstand high-temperature water up to 392 degrees F.
Use a mild cleaning solution and a soft cloth to wipe the switch clean. Avoid abrasive materials or harsh chemicals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)