-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-level Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Components Included | Float |
| Conduit Size | 1/4" |
| Contact Form | SPST |
| Current Rating | 0.28A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Features | 4 Wires |
| Finish | PTFE Coated |
| Float Dia. | 1" |
| Float Length | 1" |
| Float Material | Polypropylene |
| Float Specific Gravity | 0.8 |
| Float Switch Float Material | Polypropylene |
| Gauge | 22 ga. |
| Max. Current | 0.28A |
| Max. Pressure | 100 psi |
| Max. Voltage | 240V |
|---|---|
| Minimum Media Specific Gravity | 0.8 xg |
| Mounting | Vertical Open Tank |
| Mounting Position | Vertical |
| Mounting Style | Open Tank Vertical |
| Operating Temp. | 221°F |
| Operating Temperature - Maximum | 221°F |
| Overall Length | 7 1/2" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 100 psi |
| Stem Length | 6 3/4" |
| Stem Material | Polypropylene |
| Stem Thread Size | 1/4" |
| Switch Action | Open On Rise |
| Switch Function | Open On Rise |
| Thread Type | NPT |
| Voltage Rating - Maximum | 240V AC |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 2.79 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)