-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Polypropylene |
| Components Included | Float |
| Contact Form | SPST |
| Current Rating | 0.28A |
| Display Qty | 1 |
| Electrical Connection Type | Lead Wires |
| Float Dia. | 0.65" |
| Float Length | 2.11" |
| Float Material | Polypropylene |
| Float Specific Gravity | 0.6 |
| Float Switch Float Material | Polypropylene |
| Gauge | 22 ga. |
| Max. Current | 0.28A |
| Max. Pressure | 100 psi |
| Max. Voltage | 240V |
| Minimum Media Specific Gravity | 0.63 xg |
| Mounting | Side |
|---|---|
| Mounting Position | Horizontal |
| Operating Temp. | 221°F |
| Operating Temperature - Maximum | 221°F |
| Overall Length | 4.3" |
| Overall Width | 2 3/4" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 100 psi |
| Series | M8700 Series |
| Stem Length | 2 3/4" |
| Stem Material | Polypropylene |
| Stem Thread Size | 1/2" x 1/2" Mnpt |
| Switch Action | Select |
| Switch Function | Select |
| Voltage Rating - Maximum | 120V DC/240V AC |
| Width | 2 3/4" |
| Standards | CE, CSA, FLORIDA DEP EQ682, NSF, UL LISTED |
Madison M8700 level switch is ideal for monitoring and controlling liquid levels to ensure proper fluid management for preventing overflow or underflow situations. This level switch is used in tanks and vessels in manufacturing, chemical processing and water treatment applications.
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 6.98 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |



This liquid level switch offers side mounting capabilities, providing a versatile solution for liquid level sensing in tanks, vessels and other liquid storage systems.
It has a maximum voltage rating of 240V, ensuring compatibility with various electrical systems.
The switch is durable and its lifespan depends on usage conditions. Regular inspections and replacements may be necessary if wear or damage is detected.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)