-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Level Switch |
|---|---|
| Body Material | Brass |
| Conduit Size | 1/4" |
| Contact Form | SPST |
| Float Dia. | 1 1/4" |
| Float Length | 2" |
| Float Material | Buna N |
| Float Specific Gravity | 0.45 |
| Gauge | 22 ga. |
| Height | 3.38" |
| Max. Current | 0.5A |
| Max. Pressure | 150 psi |
|---|---|
| Max. Voltage | 240V |
| Mounting | Vertical Open Tank |
| Mounting Position | Vertical |
| Operating Temp. | 221°F |
| Overall Length | 3.38" |
| Stem Length | 2.63" |
| Stem Material | Brass |
| Switch Action | Select |
| Switch Function | Select |
| Width | 1 1/4" |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 3.18 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)