-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bulk Hose |
|---|---|
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Cover Material | Synthetic Rubber |
| Dash Size | 12 |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Aqp Elastomer |
| Hose I.d. | 3/4" |
| Hose Inside Dia. | 3/4" |
| Hose Length | 25 ft. |
| Hose Outside Dia. | 1 13/64" |
| Hose Reinforcement Material | Fiber |
|---|---|
| Hose Tube Material | Synthetic Rubber |
| Max. Working Pressure @ 70 F | 300 psi |
| Operating Pressure | 300 psi |
| Reinforcement | Braid |
| Safety Factor | 4:1 |
| Tube Material | Synthetic Rubber |
| Type | Hydraulic |
| Vacuum Rating | 28 |
| Standards | MSHA, SAE 100R4 ABS |
Eaton FC619-12-25 hydraulic hose is used in heavy machinery, construction equipment and hydraulic systems. This hose offers durability, flexibility and high-pressure capacity for efficient fluid transmission & power delivery in demanding environments.
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.59 |
Eaton FC619-12-25 hydraulic hose is compatible with air, automatic transmission fluid, diesel fuel, ethylene glycol, fresh water, fuel oil, gasoline, hydraulic fluid (petroleum), hydraulic fluid (synthetic), kerosene, lithium grease, lubricated air, mineral oil, motor oil and salt water.
Yes, customers looking for hydraulic hoses with greater length can opt for Eaton FC619-12X50FT and FC619-32X60FT hydraulic hoses with lengths of 50 and 60 feet, respectively.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)