-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Basic Fitting Shape | Tee |
| Color | Black |
| Connection Type | FNPT x FNPT x FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3/8" |
| Fitting Side A Outside Diameter | 1" |
| Fitting Side A Pipe Threading | 14 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Outside Diameter | 1" |
| Fitting Side B Pipe Threading | 14 |
| Fitting Side B Type | NPT |
| Fitting Side C Gender | Female |
|---|---|
| Fitting Side C Nominal Pipe Size | 3/8" |
| Fitting Side C Outside Diameter | 1" |
| Fitting Side C Pipe Threading | 14 |
| Fitting Side C Type | NPT |
| For Pipe Schedule | 80 |
| Material | Polypropylene |
| Maximum Operating Pressure | 300 psi |
| Overall Length | 2 1/4" |
| Pipe Fitting Material | Polypropylene |
| Schedule | 80 |
| Specific Fitting Shape | Tee |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)