-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Color | Black |
| Connection Type | MNPT |
| Fitting Connection Type | MNPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
|---|---|
| Max. Pressure | 150 psi |
| Nominal Pipe Size | 3/8" |
| Overall Length | 13/16" |
| Pipe Fitting Material | Polypropylene |
| Schedule | 80 |
| Specific Fitting Shape | Hex Head Plug |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 19.05 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)