-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mini T-Line Strainer |
|---|---|
| Body Material | Polypropylene |
| Bowl Color | Clear |
| Color | Clear |
| Connection Gender | Female |
| Connection Size | 3/4" |
| Connection Type | NPT |
| Flow Rate | 30 GPM |
| Gasket Material | EPDM |
| Grade | Grade 316 |
| Height | 4 3/16" |
| Includes Screen | Yes |
| Incoming Tube Size | 3/4" |
| Length | 3 1/32" |
| Material | Polypropylene |
| Material Grade | Grade 316 |
| Max. Fluid Temp. | 70°F |
|---|---|
| Max. Operating Pressure | 100 psi |
| Maximum Pressure | 100 psi |
| Maximum Pressure At 100°f | 212 psi |
| Maximum Temperature | 70°F |
| Mesh Size | 30 |
| Micron Rating | 595 |
| Outgoing Tube Size | 3/4" |
| Pipe Size | 3/4" |
| Port | 3/4" |
| Screen Area | 6.75 sq. in. |
| Screen Material | Stainless Steel |
| Screen Mesh Size | 28 mesh |
| Strainer Type | Mesh |
| Type | Mini |
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 12.7 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)