-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Application | Through Hole |
| Chamfer Angle | 45 , 45° |
| Coolant Fed | Non Coolant Through |
| Cutting Dia. Tolerance | 0" to +0.0002" |
| Cutting Direction | Right Hand |
| Finish | Bright, Uncoated |
| Flute Length | 1 3/4" |
| Flute Type | Straight |
| Material | Carbide Tipped |
| Material Application | Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic |
|---|---|
| Number Of Flutes | 4 |
| Overall Length | 7" |
| Primary Material Application | All Materials |
| Secondary Material Application | All Materials |
| Shank Dia. | 0.458" , 3/8" |
| Shank Type | Straight |
| Spiral Direction | Neutral |
| System Of Measurement | Imperial |
| Height (cm) | 1.17 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.17 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)