SLOAN 3301038 A-38-A Repair Kit Toilet 3.5 Gpf

Item: AE4YRX
Model: 3301038
Cross Ref: 5P213 / A-38-A
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$57.76
10% off
$51.98 /unit (ex. VAT)
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
Item Flushometer Rebuilding Kit
Accessory Type 3.5 GPF
For Use With Regal Flush Valves, 3.5 Gpf
For Use With Category Toilets
For Use With Grainger Item Number 5P012
Material Rubber
Part Type Diaphragm
Product Type Flushometers

Product Details

Sloan A38A (5P213) toilet repair kit is suitable to replace the primary internal moving components within Sloan Regal 3.5 GPF toilet / closet flushometers to maintain and restore the functionality of flush valves and mechanisms within toilet systems to extend the lifespan and reduce water consumption.

Shipping Information

Height (cm) 7.37
Length (cm) 8.64
Width (cm) 8.64
HS Code 8481905000
Country Of Origin US
Weight (kg) 0.126

Features

  • It comes with a diaphragm ensuring precise water control to efficiently regulate flushing, prevent leaks and maintain water conservation.
  • This toilet repair kit features a relief valve that prevents excessive pressure buildup within the flush mechanism, contributing to the kit's durability and performance longevity.
  • It is equipped with a moulded disc for achieving a consistent and reliable flush cycle, eliminating issues like double flushing or incomplete flushes.
  • This toilet repair kit has a coupling nut that facilitates a secure and hassle-free installation process, ensuring the flush valve remains tightly connected to the toilet system.
  • It includes a guide assembly ensuring smooth and precise movement of internal components and reducing wear and tear.

Frequently Asked Questions

What safety precautions should be considered while operating this Enerpac P-392 lightweight hydraulic hand pump?

  • Wear suitable personal protective equipment (PPE) to protect against hydraulic fluid and potential hazards.
  • Inspect the pump for damage, loose parts or leaks before use.
  • Place the pump on a stable and level surface to prevent tipping or movement during operation.
  • Securely connect hoses and fittings to prevent leaks or disconnections under pressure.
  • Gradually release pressure by slowly opening the release valve after use; allow complete depressurisation before disconnecting the pump.
  • Bleed air from the hydraulic system to eliminate potential performance and safety issues.
  • Keep hands, body parts, and clothing clear of moving parts and pinch points during operation.
  • Be aware of the pump's pressure limits and those of the hydraulic components in use; do not exceed these limits.
  • Lock the pump handle after reaching the desired pressure to prevent accidental pumping.

How to clean the components of this toilet repair kit to ensure longevity?

Use a mild detergent or vinegar solution and avoid abrasive cleaners. Regular maintenance ensures optimal performance and durability.

How can I identify when it's time to replace Sloan A38A (5P213) repair kit components?

To identify, look for signs such as continuous running or weak flushing. If your toilet exhibits these issues and routine maintenance does not resolve them, it may be time to consider replacing components with Sloan A38A repair kit.

What factors should I consider when selecting a repair kit for my toilet?

When choosing the right repair kit, it's essential to consider factors like your toilet's specific model and the existing water pressure conditions. It's crucial to verify that the chosen repair kit matches your toilet's unique specifications to ensure a successful and efficient repair process.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site