-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Stop Repair Kit |
|---|---|
| Accessory Type | 1" Screwdriver Stop |
| Fits Brand | Sloan |
| For Use With | 1", 600 And 700 Series |
| For Use With Category | Toilets And Urinals |
| For Use With Grainger Item Number | 6UYN6 |
| Includes | Seat, Spring And Bonnet |
|---|---|
| Material | Brass |
| Part Type | Control Stop |
| Product Type | Flushometers |
| Size | 1" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)