-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Urinal Guide Assembly |
|---|---|
| Accessory Type | Guide Assembly |
| For Use With | Royal And Regal Flushometers |
| For Use With Grainger Item Number | 2VED3 |
| Gallons Per Flush | 1 GPF |
|---|---|
| Part Type | Diaphragm |
| Product Type | Flushometers |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.95 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0238 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)