APPROVED VENDOR 12G498 Digital Panel Meter Dc Voltage 0-20vdc

Item: AA4DZF
Model: 12G498
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$302.81
5% off
$287.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Digital Panel Meter
Ac Supply Voltage 85-250V AC
Ac Voltage Input 85-250V AC
Ac Voltage Supply Max. 250V AC
Accuracy ±0.1% of Reading ±1 Count
Connector Type Screw Terminal
Cutout Height 7/8"
Cutout Width 2 11/16"
Digit Height - Max. 1/2"
Digit Size 3 1/2"
Digital Display Screen Color Gray
Digital Display Screen Type LCD
Display Gray LCD
Display Span 1999
Display Span - Max. 1999
Excitation Voltage No
Fits Standard 3/648 DIN Cutout
Function Type Digital Panel Meter
Includes Mounting Brackets
Includes Mounting Hardware Included
Input Range 0-20V DC
Manufacturers Warranty Length 1 yr.
Min. Ac Voltage Supply 85V AC
Number Of Display Digits 3.5
Overall Depth 2.36"
Overall Height 0.94"
Overall Width 2.83"
Parameters Measured AC Voltage
Power Required 85-250V AC
Process Connection No
Series R312 Series
Style 24X72
Supply Voltage 85-250V AC
Terminal Connection Type Screw Clamp
Type DC Voltage
Voltage Display 0-20V
Voltage Display - Maximum 20V
Voltage Display - Minimum 0V

Shipping Information

Height (cm) 4.06
Length (cm) 12.45
Width (cm) 9.4
HS Code 9030330040
Country Of Origin IN
Weight (kg) 0.585

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site