-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Actuator Cartridge Assembly |
|---|---|
| Accessory Type | Toilets And Urinal |
| Fits Brand | Sloan |
| For Use With | Sloan Hydraulic Valves |
| For Use With Category | Toilets |
| For Use With Grainger Item Number | 3ETX2 |
|---|---|
| Includes | Actuator Cartridge |
| Material | Brass, Plastic, Rubber |
| Part Type | Actuator |
| Product Type | Flushometers |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.56 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0184 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)