-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Actuator Cartridge Assembly |
|---|---|
| Fits Brand | Sloan |
| For Use With | Hardwire Valves, Optima |
| For Use With Category | Toilets |
| For Use With Grainger Item Number | 6UYN2 |
|---|---|
| Includes | And Valve Piston Assembly, O Ring, Plunger Guide, Solenoid Valve Seat, Spring |
| Material | Metal, Plastic |
| Product Type | Actuator Assembly |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 8483405050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)