-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flushometer Rebuilding Kit |
|---|---|
| Accessory Type | Diaphragm Assembly |
| For Use With | Regal Flush Valves |
| For Use With Grainger Item Number | 5P013 |
| Gallons Per Flush | 1.5 GPF |
|---|---|
| Material | Rubber |
| Part Type | Diaphragm |
| Product Type | Flushometers |
Sloan A37A repair kit is suitable for maintaining water efficiency and hygiene in commercial restroom facilities to fix urinal flush valves. This kit includes essential components like diaphragms, gaskets and O-rings, designed to replace worn-out or damaged parts in Sloan urinal flush valves.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Major factors include compatibility, budget, plumbing skill level, maintenance frequency and water efficiency.
This kit includes essential components like diaphragms, gaskets and O-rings for repairing and maintaining urinal flush valves.
It extends the lifespan of urinal fixtures, promotes water efficiency, and prevents leaks, contributing to sustainable restroom operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)