-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flushometer Rebuilding Kit |
|---|---|
| Accessory Type | 4.5 GPF |
| Color | Black |
| For Use With | Regal Flush Valves |
| For Use With Category | Toilets |
|---|---|
| Material | Rubber |
| Part Type | Diaphragm |
| Product Type | Flushometers |
Sloan A36A repair kit is used in toilets, urinals and commercial restroom fixtures. This repair kit maintains and fixes Sloan flushometer valves. This flushometer valve kit includes replacement parts such as gaskets and diaphragms, addressing leaks and valve performance issues.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.64 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1269 |
Yes, customers looking for repair kits for other flush valves can opt for A38A and A37A repair kits.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)