-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flex Tube Diaphragm Kit, Toilet |
|---|---|
| Accessory Type | Green/White |
| For Use With | Ecos, G2, Optima Plus, Solis |
| For Use With Category | Toilets |
| For Use With Grainger Item Number | 3UU61 |
|---|---|
| Part Type | Diaphragm |
| Product Type | Flushometers |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)