-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Repair Kit |
|---|---|
| For Use With Mfr. Model Number | And ETF-770, ETF-500, ETF-600, ETF-610, ETF-660, ETF-700, ETF-80, ETF-800, ETF-880. |
| Includes | Armature Spring, Diaphragm, Guide, Replacement Filter, Washer |
| Material Of Construction | Metal |
|---|---|
| Use With Water Temp. | Hot/Cold |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 10.16 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)