-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Mounting Bracket |
|---|---|
| Compatible Motor Dia. | 3 1/2" |
| Displayed Brand | Em&S |
| Finish | Galvanized |
| Fits Blower Wheel Dia. | 10" to 10.5" |
| For Motor Diameter | 3 1/2" |
|---|---|
| Material | Steel |
| Mounting | (4) #8-36 Hex Head Screws |
| Mounting Type | Hex Head Screws |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 8.89 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)